- 51 mm OD
- 0 to 72 Graduation Range
- 72 Graduations
- Clockwise Numbering
- Black Anodized Aluminum
| Direction of Numbering | Clockwise |
| No. of Graduations | 72 |
| Steps in Degrees | 5° |
| Graduation Range | 0 to 72 |
| Thickness | 1.6 mm |
| Style | Flat |
| Outside Dia. | 51 mm |
| Material | Black Anodized Aluminum |
| Weight | 0.04 LB |

