compliances
- 0
| Overall Length | 57.2 mm |
| Material | Stainless Steel Hub, Polyurethane Element |
| Component | Complete Coupling |
| Hub Dia. | 25.4 mm |
| Outside Dia. | 41.3 mm |
| Temperature Range °C | -54 °C to 82 °C |
| Smallest Bore | 12.995 mm |
| Larger Bore | 12.995 mm |
| Rated Torque | N/A |
| Hub Type | Pin |
| Angular Misalignment [Max] | 1 degrees |
| Weight | 0.05 LB |

