compliances
- 0
| Hub Type | Clamp |
| Outside Dia. | 28.6 mm |
| Angular Misalignment [Max] | 1 degrees |
| Rated Torque | N/A |
| Larger Bore | 9.995 mm |
| Overall Length | 39.7 mm |
| Temperature Range °C | -54 °C to 82 °C |
| Component | Complete Coupling |
| Material | Stainless Steel Hub, Polyurethane Element |
| Smallest Bore | 9.995 mm |
| Hub Dia. | 11.6 mm |
| Weight | 0.05 LB |

