compliances
- 0
| Larger Bore | 4.995 mm |
| Material | Stainless Steel Hub, Polyurethane Element |
| Overall Length | 31.8 mm |
| Temperature Range °C | -54 °C to 82 °C |
| Smallest Bore | 4.995 mm |
| Angular Misalignment [Max] | 1 degrees |
| Outside Dia. | 23.8 mm |
| Hub Dia. | 6.6 mm |
| Component | Complete Coupling |
| Hub Type | Clamp |
| Rated Torque | N/A |
| Weight | 0.0 LB |

