| Smallest Bore | 10 mm |
| Parallel Misalignment [Max] | 2.4 mm |
| Component | Complete Coupling |
| Overall Length | 28.5 mm |
| Material | Plated Mild Steel Hubs, Polyurethane Insert |
| Larger Bore | 10 mm |
| Outside Dia. | 28.5 mm |
| Angular Misalignment [Max] | 10 degrees |
| Hub Dia. | 17.5 mm |
| Rated Torque | 30 N-cm |
| Weight | 0.08 LB |
| EAN or UPC | 698210349332 |

