| Outside Dia. | 54 mm |
| Material | Plated Mild Steel Hubs, Polyurethane Insert |
| Parallel Misalignment [Max] | 4.7 mm |
| Rated Torque | 315 N-cm |
| Component | Complete Coupling |
| Smallest Bore | 10 mm |
| Hub Dia. | 32 mm |
| Overall Length | 54 mm |
| Angular Misalignment [Max] | 15 degrees |
| Larger Bore | 10 mm |
| Weight | 0.08 LB |
| EAN or UPC | 698210349363 |

