| Smallest Bore | 16 mm |
| Angular Misalignment [Max] | 15 degrees |
| Larger Bore | 16 mm |
| Rated Torque | 450 N-cm |
| Hub Dia. | 32 mm |
| Component | Complete Coupling |
| Outside Dia. | 54 mm |
| Overall Length | 60.5 mm |
| Material | Plated Mild Steel Hubs, Polyurethane Insert |
| Parallel Misalignment [Max] | 3.2 mm |
| Weight | 0.08 LB |
| EAN or UPC | 698210349417 |

