| Outside Dia. | 47.5 mm |
| Rated Torque | 135 N-cm |
| Component | Complete Coupling |
| Angular Misalignment [Max] | 15 degrees |
| Material | Plated Mild Steel Hubs, Polyurethane Insert |
| Overall Length | 44.5 mm |
| Larger Bore | 13 mm |
| Smallest Bore | 13 mm |
| Hub Dia. | 25.5 mm |
| Parallel Misalignment [Max] | 3.2 mm |
| Weight | 0.0 LB |

