compliances
- 0
| No. of Legs | 8 |
| Angular Misalignment [Max] | 10 degrees |
| Component | Complete Coupling |
| Axial Motion [Max] | 3.6 mm |
| Smallest Bore | 3 mm |
| Hub Dia. | 8 mm |
| Parallel Misalignment [Max] | 1.6 mm |
| Pin Diameter | 1.6 mm |
| Rated Torque | 280 N-cm |
| Material | Aluminum Hub, Polyurethane Pin |
| Larger Bore | 3 mm |
| Outside Dia. | 17.5 mm |
| Overall Length | 8 mm |
| Weight | 0.05 LB |

