compliances
- 0
| Overall Length | 8.7 mm |
| Outside Dia. | 25.5 mm |
| No. of Legs | 8 |
| Pin Diameter | 3.2 mm |
| Larger Bore | 5 mm |
| Angular Misalignment [Max] | 30 degrees |
| Axial Motion [Max] | 16 mm |
| Material | Aluminum Hub, Polyurethane Pin |
| Smallest Bore | 5 mm |
| Rated Torque | 390 N-cm |
| Hub Dia. | 9.5 mm |
| Parallel Misalignment [Max] | 16 mm |
| Component | Complete Coupling |
| Weight | 0.05 LB |
| EAN or UPC | 698210565589 |

