compliances
- 0
| Angular Misalignment [Max] | 10 degrees |
| Smallest Bore | 7 mm |
| Larger Bore | 7 mm |
| Axial Motion [Max] | 6.4 mm |
| Overall Length | 11 mm |
| No. of Legs | 10 |
| Parallel Misalignment [Max] | 6.4 mm |
| Rated Torque | 560 N-cm |
| Outside Dia. | 32 mm |
| Pin Diameter | 3.2 mm |
| Material | Aluminum Hub, Polyurethane Pin |
| Component | Complete Coupling |
| Hub Dia. | 12.7 mm |
| Weight | 0.05 LB |

