compliances
- 0
| Component | Complete Coupling |
| Parallel Misalignment [Max] | 5.6 mm |
| Larger Bore | 8 mm |
| Hub Dia. | 12.7 mm |
| Rated Torque | 680 N-cm |
| Pin Diameter | 4.8 mm |
| Angular Misalignment [Max] | 10 degrees |
| Material | Aluminum Hub, Polyurethane Pin |
| Axial Motion [Max] | 7.9 mm |
| No. of Legs | 10 |
| Smallest Bore | 8 mm |
| Outside Dia. | 38 mm |
| Overall Length | 11 mm |
| Weight | 0.05 LB |
| EAN or UPC | 698210565619 |

