compliances
- 0
| Parallel Misalignment [Max] | 4 mm |
| Pin Diameter | 6.4 mm |
| Smallest Bore | 10 mm |
| Hub Dia. | 19 mm |
| Larger Bore | 10 mm |
| Axial Motion [Max] | 9.5 mm |
| Outside Dia. | 50 mm |
| Overall Length | 19 mm |
| Material | Aluminum Hub, Polyurethane Pin |
| Rated Torque | 1130 N-cm |
| Component | Complete Coupling |
| No. of Legs | 12 |
| Angular Misalignment [Max] | 10 degrees |
| Weight | 0.05 LB |
| EAN or UPC | 698210565626 |

