compliances
- 0
| Rated Torque | 2260 N-cm |
| Pin Diameter | 7.9 mm |
| Component | Complete Coupling |
| Material | Aluminum Hub, Polyurethane Pin |
| Smallest Bore | 13 mm |
| Outside Dia. | 63.5 mm |
| Larger Bore | 13 mm |
| Parallel Misalignment [Max] | 3.2 mm |
| Hub Dia. | 25.5 mm |
| Angular Misalignment [Max] | 10 degrees |
| Axial Motion [Max] | 12.7 mm |
| No. of Legs | 12 |
| Overall Length | 22 mm |
| Weight | 0.05 LB |
| EAN or UPC | 698210565640 |

