compliances
- 0
| Component | Complete Coupling |
| Smallest Bore | 10 mm |
| Larger Bore | 10 mm |
| Rated Torque | 1130 N-cm |
| Angular Misalignment [Max] | 30 degrees |
| No. of Legs | 12 |
| Material | Aluminum Hub, Polyurethane Pin |
| Parallel Misalignment [Max] | 22.5 mm |
| Overall Length | 19 mm |
| Outside Dia. | 50 mm |
| Pin Diameter | 6.4 mm |
| Hub Dia. | 19 mm |
| Axial Motion [Max] | 35 mm |
| Weight | 0.05 LB |
| EAN or UPC | 698210349547 |

