- 25 mm Inner Diameter
- 41 mm Outside Diameter
- 3.1800 mm Thick
- Carbon Steel
| Inch/Metric | Metric |
| Thickness | 3.18 mm |
| Material | Carbon Steel |
| I.D. | 25 mm |
| O.D. | 41 mm |
| Weight | 0.02 LB |
| Inch/Metric | Metric |
| Thickness | 3.18 mm |
| Material | Carbon Steel |
| I.D. | 25 mm |
| O.D. | 41 mm |
| Weight | 0.02 LB |