- 5 mm Inner Diameter
- 12 mm Outside Diameter
- 1.3000 mm Thick
- Stainless Steel
| Material | Stainless Steel |
| Thickness | 1.3 mm |
| Inch/Metric | Metric |
| I.D. | 5 mm |
| O.D. | 12 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210351564 |
| Material | Stainless Steel |
| Thickness | 1.3 mm |
| Inch/Metric | Metric |
| I.D. | 5 mm |
| O.D. | 12 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210351564 |