- 7 mm Inner Diameter
- 17 mm Outside Diameter
- 1.3000 mm Thick
- Stainless Steel
| Inch/Metric | Metric |
| I.D. | 7 mm |
| Thickness | 1.3 mm |
| Material | Stainless Steel |
| O.D. | 17 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210351595 |
| Inch/Metric | Metric |
| I.D. | 7 mm |
| Thickness | 1.3 mm |
| Material | Stainless Steel |
| O.D. | 17 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210351595 |