- 8 mm Inner Diameter
- 16 mm Outside Diameter
- 1.3000 mm Thick
- Stainless Steel
| O.D. | 16 mm |
| I.D. | 8 mm |
| Material | Stainless Steel |
| Thickness | 1.3 mm |
| Inch/Metric | Metric |
| Weight | 0.03 LB |
| EAN or UPC | 698210351618 |
| O.D. | 16 mm |
| I.D. | 8 mm |
| Material | Stainless Steel |
| Thickness | 1.3 mm |
| Inch/Metric | Metric |
| Weight | 0.03 LB |
| EAN or UPC | 698210351618 |