- 10 mm Inner Diameter
- 21 mm Outside Diameter
- 1.6000 mm Thick
- Stainless Steel
| Inch/Metric | Metric |
| Thickness | 1.6 mm |
| O.D. | 21 mm |
| Material | Stainless Steel |
| I.D. | 10 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210351632 |
| Inch/Metric | Metric |
| Thickness | 1.6 mm |
| O.D. | 21 mm |
| Material | Stainless Steel |
| I.D. | 10 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210351632 |