- 10 mm Inner Diameter
- 21 mm Outside Diameter
- 1.6000 mm Thick
- Carbon Steel
| O.D. | 21 mm |
| Thickness | 1.6 mm |
| Material | Carbon Steel |
| I.D. | 10 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 698210351625 |
| O.D. | 21 mm |
| Thickness | 1.6 mm |
| Material | Carbon Steel |
| I.D. | 10 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 698210351625 |