- 16 mm Inner Diameter
- 28 mm Outside Diameter
- 2.4000 mm Thick
- Carbon Steel
| Inch/Metric | Metric |
| Thickness | 2.4 mm |
| I.D. | 16 mm |
| Material | Carbon Steel |
| O.D. | 28 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210351663 |
| Inch/Metric | Metric |
| Thickness | 2.4 mm |
| I.D. | 16 mm |
| Material | Carbon Steel |
| O.D. | 28 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210351663 |