- 6.1000 mm Inner Diameter
- 14.900 mm Outside Diameter
- 1.5000 mm Thick
- Bronze Oil-Impregnated
| I.D. | 6.1 mm |
| Thickness | 1.5 mm |
| Inch/Metric | Metric |
| O.D. | 14.9 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.007 LB |
| EAN or UPC | 698210565671 |
| I.D. | 6.1 mm |
| Thickness | 1.5 mm |
| Inch/Metric | Metric |
| O.D. | 14.9 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.007 LB |
| EAN or UPC | 698210565671 |