- 8.1000 mm Inner Diameter
- 18.900 mm Outside Diameter
- 2.2000 mm Thick
- Bronze Oil-Impregnated
| I.D. | 8.1 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Metric |
| O.D. | 18.9 mm |
| Thickness | 2.2 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210565688 |
| I.D. | 8.1 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Metric |
| O.D. | 18.9 mm |
| Thickness | 2.2 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210565688 |