- 11.1000 mm Inner Diameter
- 28.900 mm Outside Diameter
- 4.7000 mm Thick
- Bronze Oil-Impregnated
| I.D. | 11.1 mm |
| Thickness | 4.7 mm |
| O.D. | 28.9 mm |
| Inch/Metric | Metric |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.02 LB |
| EAN or UPC | 698210565701 |
| I.D. | 11.1 mm |
| Thickness | 4.7 mm |
| O.D. | 28.9 mm |
| Inch/Metric | Metric |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.02 LB |
| EAN or UPC | 698210565701 |