- 3 mm Inner Diameter
- 9 mm Outside Diameter
- 2.5000 mm Thick
- Nylon
| I.D. | 3 mm |
| Material | Nylon |
| Thickness | 2.5 mm |
| O.D. | 9 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| I.D. | 3 mm |
| Material | Nylon |
| Thickness | 2.5 mm |
| O.D. | 9 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |