- 6 mm Inner Diameter
- 15 mm Outside Diameter
- 2.5000 mm Thick
- Nylon
| Inch/Metric | Metric |
| O.D. | 15 mm |
| Thickness | 2.5 mm |
| I.D. | 6 mm |
| Material | Nylon |
| Weight | 0.02 LB |
| EAN or UPC | 698210565718 |
| Inch/Metric | Metric |
| O.D. | 15 mm |
| Thickness | 2.5 mm |
| I.D. | 6 mm |
| Material | Nylon |
| Weight | 0.02 LB |
| EAN or UPC | 698210565718 |