- 3 mm Inner Diameter
- 9 mm Outside Diameter
- 2.5000 mm Thick
- Teflon
| Inch/Metric | Metric |
| O.D. | 9 mm |
| Thickness | 2.5 mm |
| I.D. | 3 mm |
| Material | Teflon |
| Weight | 0.02 LB |
| EAN or UPC | 698210565732 |
| Inch/Metric | Metric |
| O.D. | 9 mm |
| Thickness | 2.5 mm |
| I.D. | 3 mm |
| Material | Teflon |
| Weight | 0.02 LB |
| EAN or UPC | 698210565732 |