- 4 mm Inner Diameter
- 12 mm Outside Diameter
- 2.5000 mm Thick
- Teflon
| Inch/Metric | Metric |
| Thickness | 2.5 mm |
| O.D. | 12 mm |
| I.D. | 4 mm |
| Material | Teflon |
| Weight | 0.02 LB |
| EAN or UPC | 698210565749 |
| Inch/Metric | Metric |
| Thickness | 2.5 mm |
| O.D. | 12 mm |
| I.D. | 4 mm |
| Material | Teflon |
| Weight | 0.02 LB |
| EAN or UPC | 698210565749 |