- 10 mm Inner Diameter
- 24 mm Outside Diameter
- 2.5000 mm Thick
- Teflon
| Thickness | 2.5 mm |
| O.D. | 24 mm |
| Material | Teflon |
| I.D. | 10 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 698210565787 |
| Thickness | 2.5 mm |
| O.D. | 24 mm |
| Material | Teflon |
| I.D. | 10 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 698210565787 |