- 38 mm O.D.
- 5 mm Shaft Diameter
- Stainless Steel Material
- 19 mm Crank Length
- 12 mm Handwheel Length
compliances
- 0
| Outside Dia. | 38 mm |
| Material | Stainless Steel |
| Style | Knurled Handwheel |
| Shaft Dia. | 5 mm |
| Hub Dia. | 10 mm |
| Handwheel Length | 12 mm |
| Thickness | 5 mm |
| Crank Length | 19 mm |
| Weight | 0.234 LB |

