- 25 mm O.D.
- 3 mm Shaft Diameter
- Stainless Steel Material
- 19 mm Crank Length
- 10 mm Handwheel Length
compliances
- 0
| Style | Handcrank |
| Thickness | 3 mm |
| Outside Dia. | 25 mm |
| Shaft Dia. | 3 mm |
| Material | Stainless Steel |
| Crank Length | 19 mm |
| Handwheel Length | 10 mm |
| Hub Dia. | 10 mm |
| Weight | 0.053 LB |
| EAN or UPC | 698210365295 |

