- 50 mm O.D.
- 10 mm Shaft Diameter
- Stainless Steel Material
- 25 mm Crank Length
- 20 mm Handwheel Length
compliances
- 0
| Shaft Dia. | 10 mm |
| Handwheel Length | 20 mm |
| Thickness | 10 mm |
| Style | Handcrank |
| Crank Length | 25 mm |
| Material | Stainless Steel |
| Outside Dia. | 50 mm |
| Hub Dia. | 20 mm |
| Weight | 0.945 LB |

