- 62 mm O.D.
- 12 mm Shaft Diameter
- Black Anodized Aluminum Material
- 25 mm Crank Length
- 20 mm Handwheel Length
compliances
- 0
| Material | Anodized Aluminum, Black |
| Outside Dia. | 62 mm |
| Hub Dia. | 20 mm |
| Style | Handcrank |
| Thickness | 10 mm |
| Crank Length | 25 mm |
| Handwheel Length | 20 mm |
| Shaft Dia. | 12 mm |
| Weight | 0.526 LB |

