- 25 mm O.D.
- 3 mm Shaft Diameter
- Black Anodized Aluminum Material
- 19 mm Crank Length
- 10 mm Handwheel Length
compliances
- 0
| Hub Dia. | 10 mm |
| Outside Dia. | 25 mm |
| Material | Anodized Aluminum, Black |
| Crank Length | 19 mm |
| Style | Handcrank |
| Shaft Dia. | 3 mm |
| Thickness | 3 mm |
| Handwheel Length | 10 mm |
| Weight | 0.011 LB |

