- 25 mm O.D.
- 8 mm Shaft Diameter
- Stainless Steel Material
- 19 mm Crank Length
- 12 mm Handwheel Length
compliances
- 0
| Shaft Dia. | 8 mm |
| Outside Dia. | 25 mm |
| Handwheel Length | 12 mm |
| Style | Handcrank |
| Hub Dia. | 12 mm |
| Crank Length | 19 mm |
| Thickness | 5 mm |
| Material | Stainless Steel |
| Weight | 0.067 LB |

