- 2.30 mm Body Diameter
- 19 mm Length
- 2.300 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Material | Stainless Steel |
| Hole Size | 2.8 mm |
| Head Height | 2.3 mm |
| Length | 19.000 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210575588 |
| Material | Stainless Steel |
| Hole Size | 2.8 mm |
| Head Height | 2.3 mm |
| Length | 19.000 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210575588 |