Skip to content Skip to navigation menu
W.M. Berg Inc.CP1-19

CP1-19

Cotter Pin
Item #102822406
  • 3.80 mm Body Diameter
  • 19 mm Length
  • 6 mm Head Height
  • Stainless Steel Metric Cotter Pin
W.M. Berg Inc.CP1-19
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.80 mm Body Diameter
  • 19 mm Length
  • 6 mm Head Height
  • Stainless Steel Metric Cotter Pin

compliances

  • 0
Material Stainless Steel
Hole Size 4.4 mm
Length 19.000 mm
Head Height 6 mm
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison