- 3.80 mm Body Diameter
- 25 mm Length
- 6 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Length | 25.000 mm |
| Head Height | 6 mm |
| Material | Stainless Steel |
| Hole Size | 4.4 mm |
| Weight | 0.002 LB |
| Length | 25.000 mm |
| Head Height | 6 mm |
| Material | Stainless Steel |
| Hole Size | 4.4 mm |
| Weight | 0.002 LB |