- 4.50 mm Body Diameter
- 51 mm Length
- 10 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Head Height | 10 mm |
| Hole Size | 5.2 mm |
| Length | 51.000 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210368210 |
| Head Height | 10 mm |
| Hole Size | 5.2 mm |
| Length | 51.000 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| EAN or UPC | 698210368210 |