- 5.70 mm Body Diameter
- 51 mm Length
- 13 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Hole Size | 6.8 mm |
| Material | Stainless Steel |
| Length | 51.000 mm |
| Head Height | 13 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210368227 |
| Hole Size | 6.8 mm |
| Material | Stainless Steel |
| Length | 51.000 mm |
| Head Height | 13 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210368227 |