- 5.70 mm Body Diameter
- 64 mm Length
- 13 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Hole Size | 6.8 mm |
| Head Height | 13 mm |
| Length | 64.000 mm |
| Material | Stainless Steel |
| Weight | 0.05 LB |
| Hole Size | 6.8 mm |
| Head Height | 13 mm |
| Length | 64.000 mm |
| Material | Stainless Steel |
| Weight | 0.05 LB |