- 0.80 mm Body Diameter
- 13 mm Length
- 2 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Length | 13.000 mm |
| Head Height | 2 mm |
| Hole Size | 1.2 mm |
| Material | Stainless Steel |
| Weight | 0.005 LB |
| EAN or UPC | 698210575687 |
| Length | 13.000 mm |
| Head Height | 2 mm |
| Hole Size | 1.2 mm |
| Material | Stainless Steel |
| Weight | 0.005 LB |
| EAN or UPC | 698210575687 |