- 1.90 mm Body Diameter
- 32 mm Length
- 4 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Head Height | 4 mm |
| Material | Stainless Steel |
| Length | 32.000 mm |
| Hole Size | 2.4 mm |
| Weight | 0.002 LB |
| Head Height | 4 mm |
| Material | Stainless Steel |
| Length | 32.000 mm |
| Hole Size | 2.4 mm |
| Weight | 0.002 LB |