- 1.50 mm Body Diameter
- 38 mm Length
- 3 mm Head Height
- Stainless Steel Metric Cotter Pin
compliances
- 0
| Hole Size | 2 mm |
| Length | 38.000 mm |
| Material | Stainless Steel |
| Head Height | 3 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210575755 |
| Hole Size | 2 mm |
| Length | 38.000 mm |
| Material | Stainless Steel |
| Head Height | 3 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210575755 |