- 3 mm Small End Diameter
- 14 mm Long
- Stainless Steel Taper Pin
compliances
- 0
| Length | 14.000 mm |
| Tip Diameter | 3 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |
| Length | 14.000 mm |
| Tip Diameter | 3 mm |
| Material | Stainless Steel |
| Weight | 0.002 LB |