- 1.5 mm Small End Diameter
- 16 mm Long
- Stainless Steel Taper Pin
compliances
- 0
| Material | Stainless Steel |
| Tip Diameter | 1.5 mm |
| Length | 16.000 mm |
| Weight | 0.002 LB |
| Material | Stainless Steel |
| Tip Diameter | 1.5 mm |
| Length | 16.000 mm |
| Weight | 0.002 LB |