- 1.5 mm Small End Diameter
- 14 mm Long
- Stainless Steel Taper Pin
compliances
- 0
| Material | Stainless Steel |
| Length | 14.000 mm |
| Tip Diameter | 1.5 mm |
| Weight | 0.15 LB |
| Material | Stainless Steel |
| Length | 14.000 mm |
| Tip Diameter | 1.5 mm |
| Weight | 0.15 LB |