- 1.5 mm Nominal Diameter
- 6 mm Length
- Stainless Steel
- Spring Pin
compliances
- 0
| Length | 6.000 mm |
| Material | Stainless Steel |
| Pin Style | Spring |
| Nominal Diameter | 1.5 mm |
| Weight | 0.002 LB |
| Length | 6.000 mm |
| Material | Stainless Steel |
| Pin Style | Spring |
| Nominal Diameter | 1.5 mm |
| Weight | 0.002 LB |