- 2.0 mm Nominal Diameter
- 18 mm Length
- Stainless Steel
- Spring Pin
compliances
- 0
| Pin Style | Spring |
| Material | Stainless Steel |
| Length | 18.000 mm |
| Nominal Diameter | 2.0 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210368241 |
| Pin Style | Spring |
| Material | Stainless Steel |
| Length | 18.000 mm |
| Nominal Diameter | 2.0 mm |
| Weight | 0.002 LB |
| EAN or UPC | 698210368241 |